This product requires certification to purchase.

1/2 in Loose Key Handle Angle Supply Stop Valve

McGuire Manufacturing

Convertible™ II 1/2 in Loose Key Handle Angle Supply Stop Valve

  • Fast #
  • Part #MLFBV2-10
  • Item #7575788
  • Manufacturer Part #LFBV2-10
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Convertible™ II 1/2 in Loose Key Handle Angle Supply Stop Valve

  • Fast #
  • Part #MLFBV2-10
  • Item #7575788
  • Manufacturer Part #LFBV2-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One valve- all connections- all applications
  • Smooth, quarter-turn full brass machined valve
  • Unique triangle handle converts to a loose key
  • Engineered for high volume commercial use
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Collection:
Convertible™ II
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Handle Material:
Zinc
Handle Type:
Convertible Triangle
Height:
1-1/2 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-5/8 in
Material:
Brass, Plastic, Zinc
Material Type:
PTFE
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
125
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
No
UPC:
758062058858
Valve Body Material:
Brass
Valve Body Style:
Angle
Valve Operator:
Quarter Turn Handle
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Angle Supply Stop Valve
Weight:
0.41 lb
Width:
2 in