Sink 1/2 x 3/8 in. Supply Kit in Chrome Plated
Convertible™ Sink 1/2 x 3/8 in. Supply Kit in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Convertible quarter-turn lavatory supply kit.
- Furnished with two 1/2 inch compression x 3/8 inch OD brass ball valves, 12 inch copper flexible risers and two steel shallow flanges.
- All components are chrome plated
-
Lead Law Compliant
Specifications
- Collection:
- Convertible™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Tube
- End Connections:
- OD Compression x OD Tube
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Loose Key
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper, Steel
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Rigid:
- No
- UPC:
- 758062055543
- Water Supply Connector Type:
- Sink
- WaterSense Labeled:
- No