This product requires certification to purchase.

Sink 1/2 x 3/8 in. Supply Kit in Chrome Plated

McGuire Manufacturing

Convertible™ Sink 1/2 x 3/8 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLFBV2165CCSS12F
  • Item #4499969
  • Manufacturer Part #LFBV2165CCSS12F
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Convertible™ Sink 1/2 x 3/8 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLFBV2165CCSS12F
  • Item #4499969
  • Manufacturer Part #LFBV2165CCSS12F
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Convertible quarter-turn lavatory supply kit.
  • Furnished with two 1/2 inch compression x 3/8 inch OD brass ball valves, 12 inch copper flexible risers and two steel shallow flanges.
  • All components are chrome plated
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
Convertible™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
OD Compression
End Connection 2:
OD Tube
End Connections:
OD Compression x OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Handle Type:
Loose Key
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass, Copper, Steel
Maximum Temperature:
180
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rigid:
No
UPC:
758062055666
Water Supply Connector Type:
Sink
WaterSense Labeled:
No