This product requires certification to purchase.

Toilet 1/2 in x 3/8 in. x 2-3/16 in. Supply Kit in Chrome Plated

McGuire Manufacturing

Convertible™ Toilet 1/2 in x 3/8 in. x 2-3/16 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLFBV2166
  • Item #4499958
  • Manufacturer Part #LFBV2166
3.5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Convertible™ Toilet 1/2 in x 3/8 in. x 2-3/16 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLFBV2166
  • Item #4499958
  • Manufacturer Part #LFBV2166
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Furnished with a 12" copper flexible riser and a steel shallow flange
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Diameter - Inside 1
1/2 in
Diameter - Outside
3/8 in
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
2-3/16 in
Pressure - Maximum
200 psi
Characteristics & Features
Collection
Convertible™
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rigid
No
Water Supply Connector Type
Toilet
Warranty & Product Information
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
758062055888