This product requires certification to purchase.

Inlet x Outlet P-Trap with Clean-Out Plug in Polished Chrome

McGuire Manufacturing

Inlet x Outlet P-Trap with Clean-Out Plug in Polished Chrome

  • Fast #
  • Part #M8902CB
  • Item #4083368
  • Manufacturer Part #8902CB
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Inlet x Outlet P-Trap with Clean-Out Plug in Polished Chrome

  • Fast #
  • Part #M8902CB
  • Item #4083368
  • Manufacturer Part #8902CB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Furnished with slip nuts, 17 gauge seamless tubular brass wall bend, and steel box flange
  • With cleanout
  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Gauge (metal):
17 ga
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
758062009829