This product requires certification to purchase.

1-1/2 x 1-1/2 in. Cast Brass P-Trap

McGuire Manufacturing

L.A. Style 1-1/2 x 1-1/2 in. Cast Brass P-Trap

  • Fast #
  • Part #M8089CNC
  • Item #3564935
  • Manufacturer Part #8089CNC
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

L.A. Style 1-1/2 x 1-1/2 in. Cast Brass P-Trap

  • Fast #
  • Part #M8089CNC
  • Item #3564935
  • Manufacturer Part #8089CNC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Furnished with cast brass ground joint elbow and slip nuts
  • Minimum water seal of 2"
  • Meets federal specification WWP-543
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
IPS
End Connection 1:
Slip Nut
End Connection 2:
Slip Nut
End Connections:
Slip Nut
Height:
4-1/4
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Size:
1-1/2
UPC:
758062008884