This product requires certification to purchase.

2 x 2 in. Cast Brass P-Trap with Cleanout

McGuire Manufacturing

L.A. Style 2 x 2 in. Cast Brass P-Trap with Cleanout

  • Fast #
  • Part #M1208C
  • Item #104489
  • Manufacturer Part #1208C
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

L.A. Style 2 x 2 in. Cast Brass P-Trap with Cleanout

  • Fast #
  • Part #M1208C
  • Item #104489
  • Manufacturer Part #1208C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Piscataway, NJ
    Pick Up  Not Available
    Not available in NJ
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NJ

Product Details

Product Details

  • Adjustable trap with cleanout plug
  • Includes ground joint elbow and slip nuts
  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
IPS
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Material:
Cast Brass
Trap Size:
2
UPC:
758062000819