This product requires certification to purchase.

3/8 in. Compression X 15 in. Lavatory Riser in Chrome

McGuire Manufacturing

M Series 3/8 in. Compression X 15 in. Lavatory Riser in Chrome

  • Fast #
  • Part #MM61
  • Item #4083788
  • Manufacturer Part #M61
5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

M Series 3/8 in. Compression X 15 in. Lavatory Riser in Chrome

  • Fast #
  • Part #MM61
  • Item #4083788
  • Manufacturer Part #M61
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lavatory 3/8 OD x 15
  • Flexible Copper Riser Tubes
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Sweat
End Connections
Compression x Sweat
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
15 in
Characteristics & Features
Collection
M Series
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Copper
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rigid
No
Water Supply Connector Type
Sink
Warranty & Product Information
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
758062017695