This product requires certification to purchase.

1-1/2 in. Brass P-Trap with Cleanout and Box Flange

McGuire Manufacturing

MCT150 Series 1-1/2 in. Brass P-Trap with Cleanout and Box Flange

  • Fast #
  • Part #MMCT150090B
  • Item #4083610
  • Manufacturer Part #MCT150090B
4.9 out of 5 Customer Rating
Brand image
McGuire Manufacturing

MCT150 Series 1-1/2 in. Brass P-Trap with Cleanout and Box Flange

  • Fast #
  • Part #MMCT150090B
  • Item #4083610
  • Manufacturer Part #MCT150090B
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Gauge (metal):
17
Height:
5-1/4
IAPMO Listed:
No
Length:
12
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Material:
Brass
Trap Size:
1-1/2
UPC:
758062037242