11/16 in. OD Tube Wrought Steel Bell Flange in Chrome
11/16 in. OD Tube Wrought Steel Bell Flange in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9 in
- Diameter - Inside 1:
- 5/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Escutcheon Style:
- Bell
- Faucet Part Type:
- Flange
- Fitting Size 1:
- 11/16 in
- Fitting Sizes:
- 11/16 in
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material:
- Wrought Steel
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 6 in