1-1/2 in. Cast Brass P-Trap
Professional 1-1/2 in. Cast Brass P-Trap
Frequently Purchased Together
Product Details
- Furnished with slip nuts, seamless tubular brass wall bend, and set screw flange
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- End Connection 1:
- Slip
- End Connections:
- Slip
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- Yes
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in