This product requires certification to purchase.

1-1/2 x 1-1/2 in. Cast Brass P-Trap with Cleanout and Box Flange

McGuire Manufacturing

Professional 1-1/2 x 1-1/2 in. Cast Brass P-Trap with Cleanout and Box Flange

  • Fast #
  • Part #M8912CB
  • Item #4083684
  • Manufacturer Part #8912CB
4 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Professional 1-1/2 x 1-1/2 in. Cast Brass P-Trap with Cleanout and Box Flange

  • Fast #
  • Part #M8912CB
  • Item #4083684
  • Manufacturer Part #8912CB
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Cleanout:
Yes
Collection:
Professional
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Diameter - Inside 1:
1-1/2 in
Diameter - Outside:
1-1/2 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
17 ga
Height:
4-1/2 in
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Material:
Cast Brass
Trap Size:
1-1/2 in
UPC:
758062010245