1-1/4 in. Cast Brass P-Trap with Shallow Flange
Professional 1-1/4 in. Cast Brass P-Trap with Shallow Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 17
- Height:
- 4-5/8
- IAPMO Listed:
- No
- Length:
- 11-1/2
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/4
- UPC:
- 758062029292