This product requires certification to purchase.

1-1/2 x 1-1/2 in. Cast Brass P-Trap with Box Flange

McGuire Manufacturing

Economy 1-1/2 x 1-1/2 in. Cast Brass P-Trap with Box Flange

  • Fast #
  • Part #M8912CNCBECO
  • Item #4083190
  • Manufacturer Part #8912CNCBECO
4.2 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Economy 1-1/2 x 1-1/2 in. Cast Brass P-Trap with Box Flange

  • Fast #
  • Part #M8912CNCBECO
  • Item #4083190
  • Manufacturer Part #8912CNCBECO
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Provided with 1-1/4 in x 1-1/2 in reducing washer
  • Requires Certification

Documents


Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
End Connection 1:
Slip
End Connection 2:
Flanged
End Connections:
Slip x Flanged
Gauge (metal):
17 ga
Height:
4-5/8 in
IAPMO Listed:
No
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Material:
Cast Brass
Trap Size:
1-1/2 in
UPC:
758062037396