1-1/2 in. Cast Brass P-trap Offset Kit
ProWrap® 1-1/2 in. Cast Brass P-trap Offset Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Complete prewrapped brass p-trap and offset grid drain kit
- Includes seamless riser tube covers, stops and wheel hand covers with a chrome plated box flange
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Size:
- 1-1/2
- UPC:
- 758062040181