1-1/4 in. Cover Tailpiece
ProWrap® 1-1/4 in. Cover Tailpiece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Seamless construction reduces install time
- Antimicrobial additive stays bright white longer
- PVS resistance blocks thermal transfer for true ADA compliance
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 17
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Size:
- 1-1/4
- UPC:
- 758062028844