This product requires certification to purchase.

1-1/4 x 1-1/2 in. Cast Brass P-Trap Kit

McGuire Manufacturing

ProWrap® 1-1/4 x 1-1/2 in. Cast Brass P-Trap Kit

  • Fast #
  • Part #MPWV8902
  • Item #4083387
  • Manufacturer Part #PWV8902
4 out of 5 Customer Rating
Brand image
McGuire Manufacturing

ProWrap® 1-1/4 x 1-1/2 in. Cast Brass P-Trap Kit

  • Fast #
  • Part #MPWV8902
  • Item #4083387
  • Manufacturer Part #PWV8902
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Furnished with cast brass slip nuts, 2 stop valves, 2 riser tubes, and 2 wheel handle covers
  • Withstands 300 ft/lb horizontal or vertical blow reducing exposure to vandalism in high use facilities
  • Requires Certification

Documents


Specifications

Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Size:
1-1/4 in
UPC:
758062029094