This product requires certification to purchase.

1-1/4 x 1-1/2 in. P-Trap Insulation Kit

McGuire Manufacturing

ProWrap® 1-1/4 x 1-1/2 in. P-Trap Insulation Kit

  • Fast #
  • Part #MPWV8902NCO
  • Item #4083555
  • Manufacturer Part #PWV8902NCO
3.7 out of 5 Customer Rating
Brand image
McGuire Manufacturing

ProWrap® 1-1/4 x 1-1/2 in. P-Trap Insulation Kit

  • Fast #
  • Part #MPWV8902NCO
  • Item #4083555
  • Manufacturer Part #PWV8902NCO
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Furnished with cast brass slip nuts, 2 stop valves, 2 riser tubes, and 2 wheel handle covers
  • Withstands 300 ft/lb horizontal or vertical blow reducing exposure to vandalism in high use facilities
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-635, ASTM C-177, ASTM G-21, ASTM G-22
Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Slip-Joint
End Connection 1:
Slip Nut
End Connection 2:
Slip Nut
End Connections:
Slip Nut
Gauge (metal):
17 ga
IAPMO Listed:
No
Length:
12 in
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
758062030816