PROWRAP PREWRAP Offset Heavy Duty 1-1/4 J BEND
PROWRAP PREWRAP Offset Heavy Duty 1-1/4 J BEND
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Antimicrobial additive stays bright white longer
- PVS resistance blocks thermal transfer for true ADA compliance
- Seamless construction reduces install time
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Cover Color Finish:
- White
- Cover Material:
- Plastic
- Cover Material Type:
- PVC
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Material:
- Brass, Plastic
- Material Type:
- PVC, Resin
- Type:
- MPW2125HDWC