Pullout PLUG OPEN GRID CB Chrome W/1-1/4X8
Pullout PLUG OPEN GRID CB Chrome W/1-1/4X8
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes 1-1/4 in x 8 in seamless brass tailpiece
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Grid Drain Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Tailpiece Length:
- 8
- Tailpiece Style:
- Straight
- Type:
- M155A8
- UPC:
- 758062002370