This product requires certification to purchase.

Pullout PLUG OPEN GRID CB Chrome W/1-1/4X10

McGuire Manufacturing

Pullout PLUG OPEN GRID CB Chrome W/1-1/4X10

  • Fast #
  • Part #M155A10
  • Item #4083283
  • Manufacturer Part #155A10
4.5 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Pullout PLUG OPEN GRID CB Chrome W/1-1/4X10

  • Fast #
  • Part #M155A10
  • Item #4083283
  • Manufacturer Part #155A10
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes 1-1/4 in x 10 in seamless brass tailpiece
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Grid Drain Material:
Brass
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Tailpiece Length:
10
Tailpiece Style:
Straight
Type:
M155A10
UPC:
758062002332