This product requires certification to purchase.

1-1/2 in. Brass and Stainless Steel Basket Strainer

McGuire Manufacturing

SaniGuard® 1-1/2 in. Brass and Stainless Steel Basket Strainer

  • Fast #
  • Part #M1151AWCSAN
  • Item #4818849
  • Manufacturer Part #1151AWCSAN
3.9 out of 5 Customer Rating
Brand image
McGuire Manufacturing

SaniGuard® 1-1/2 in. Brass and Stainless Steel Basket Strainer

  • Fast #
  • Part #M1151AWCSAN
  • Item #4818849
  • Manufacturer Part #1151AWCSAN
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Strainer Size
1-1/2 in
Characteristics & Features
Collection
SaniGuard®
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Brass, Stainless Steel
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Warranty & Product Information
ASME
ASME A112.18.2
CSA Certified
CSA B125.2
IAPMO Listed
No
UPC
758062056649