This product requires certification to purchase.

Sink 1/2 in x 3/8 in. x 2-3/8 in. Supply Kit in Chrome Plated

McGuire Manufacturing

Sink 1/2 in x 3/8 in. x 2-3/8 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLF2165CCLKEA
  • Item #4319034
  • Manufacturer Part #LF2165CCLKEA
3.1 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Sink 1/2 in x 3/8 in. x 2-3/8 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLF2165CCLKEA
  • Item #4319034
  • Manufacturer Part #LF2165CCLKEA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter - Inside 1
1/2 in
Diameter - Outside
3/8 in
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Length
2-3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rigid
No
Water Supply Connector Type
Sink
Warranty & Product Information
IAPMO Listed
No
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
758062042277