Sink 1/2 x 2-3/8 in. Supply Kit in Chrome
Sink 1/2 x 2-3/8 in. Supply Kit in Chrome
Package Quantity Info:
Pair: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Outside:
- 1/2 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Convertible Triangle
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 2-3/8 in
- Material:
- Brass, Steel
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UPC:
- 758062061025
- Valve Type:
- Ball Valve
- Water Supply Connector Type:
- Sink