Sink 1/2 x 3/8 in. Supply Kit in Chrome
Sink 1/2 x 3/8 in. Supply Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Loose Key
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- UPC:
- 758062062565
- Valve Type:
- Angle Supply Stop Valve
- Water Supply Connector Type:
- Sink