Sink 1/2 x 3/8 in. Supply Kit in Chrome Plated
Sink 1/2 x 3/8 in. Supply Kit in Chrome Plated
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- McGuire's lead free wheel handle supply kit.
- Furnished with 1/2 inch IPS x 3/8 inch OD angle stop valve, 12 inch copper flexible riser and a steel shallow flange
- All components are chrome plated
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MIPT
- End Connection 2:
- OD Tube
- End Connections:
- MIPT x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass, Copper, Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Rigid:
- No
- UPC:
- 758062058483
- Water Supply Connector Type:
- Sink