Toilet 1/2 x 3/8 in. Supply Kit in Chrome
Toilet 1/2 x 3/8 in. Supply Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Machined brass body
- Purple EPDM peroxide cured washer
- Economy line for optimal pricing and stocking value
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Wheel
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Rigid:
- Yes
- UPC:
- 758062062626
- Valve Operator:
- Wheel Handle
- Valve Type:
- Angle Supply Stop Valve
- Water Supply Connector Type:
- Toilet