This product requires certification to purchase.

Toilet 1/2 x 3/8 in. Supply Kit in Chrome Plated

McGuire Manufacturing

Toilet 1/2 x 3/8 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLF2166LKSS12
  • Item #7113232
  • Manufacturer Part #LF2166LKSS12
4.6 out of 5 Customer Rating
Brand image
McGuire Manufacturing

Toilet 1/2 x 3/8 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLF2166LKSS12
  • Item #7113232
  • Manufacturer Part #LF2166LKSS12
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Standard wheel handle closet supply.
  • Furnished with one 1/2 inch IPS x 3/8 OD heavy stop valve.
  • 12 inch copper flexible riser and a steel shallow flange.
  • All components are chrome plated
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Compression
End Connections
OD Tube x OD Compression
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Type
Loose Key
Material
Copper, Steel
Proposition 65
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rigid
No
Water Supply Connector Type
Toilet
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
No
UPC
758062058018