1-1/4 x 1-1/2 in. Cast Brass P-Trap with Box Flange
Vandal Trap® 1-1/4 x 1-1/2 in. Cast Brass P-Trap with Box Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Gauge (metal):
- 17 ga
- Height:
- 5-3/4 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Size:
- 1-1/4 in
- UPC:
- 758062022804