2 x 4 in. Sheer Plastic Adhesive Bandage (Box of 50)
2 x 4 in. Sheer Plastic Adhesive Bandage (Box of 50)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- High quality, high value bandages that protect wounds as they heal
- Offered in a variety of shapes, styles and sizes to meet your patient's needs
- Highly absorbent, non-stick pad cushions and protects cuts and scrapes without sticking to them
- Long lasting sure-stick stays secure to a variety of skin types
- Both the sheer plastic and fabric bandages conform to body for maximum protection
- Not made with natural rubber latex
- Sterile
- Material: Sheer Plastic (not pictured)
- Patch Size: 2" x 4"
Specifications
- Length:
- 4 in
- Material:
- Plastic
- Package Quantity:
- Box of 50
- Product Type:
- Bandage
- Width:
- 2 in