Non-sterile Large Cotton Balls (Case of 2000)
Non-sterile Large Cotton Balls (Case of 2000)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-grade cotton balls
- Bleached
- Non sterile
- Color: White
- Cotton balls hold together when saturated
- Size: Large
- Uniform in weight
- Absorbent and compact
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 2000
- Product Type:
- Cotton Ball