Concentric Open-Web Steel Joist Hanger with 1/2 in. Threaded Hole
M1 Concentric Open-Web Steel Joist Hanger with 1/2 in. Threaded Hole
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- For new construction, building upgrades, floor plan changes and maintenance
- Use on either top or bottom cord of open web steel joist where cord gap is between .85”- 1.0875”
- Use to hang items from Unistrut or to affix Unistrut bar to an open web steel joist
- Low narrow profile allows installation within 6” of panel points
- Quick and easy to pre-assemble and install
- Use any length all thread rod in 1/4", 3/8”, or 1/2" diameter
- Need heavy duty washer (2.5” diameter x 1.34” thick), all thread rod, and hex nuts for installation. Can be purchased separately through MCL Hangers
- All parts manufactured in the United States
- MCL Hangers for 3/8” and 1/2" meets standards for safety under UL203, ULC/ORD C203 and NFPA-13 Pipe Hanger Equipment for Fire Protection Service
Documents
Specifications
- Application:
- Construction, Maintenance
- Collection:
- M1
- Fits Pipe Size:
- Up to 8 in
- Material:
- Iron-Copper, Copper Steel
- Product Type:
- Joist Hanger
- Rod Size (in):
- 1/2 in
- Type:
- MM150T
- UL Listed:
- Yes
- Work Load Limit:
- 4050