This product requires certification to purchase.

Concentric Open-Web Steel Joist Hanger with 3/8 in. Threaded Hole

MCL Hangers

M1 Concentric Open-Web Steel Joist Hanger with 3/8 in. Threaded Hole

  • Fast #
  • Part #MM138T
  • Item #10335060
  • Manufacturer Part #M1.38T
3.3 out of 5 Customer Rating
Brand image
MCL Hangers

M1 Concentric Open-Web Steel Joist Hanger with 3/8 in. Threaded Hole

  • Fast #
  • Part #MM138T
  • Item #10335060
  • Manufacturer Part #M1.38T
3.3 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For new construction, building upgrades, floor plan changes and maintenance
  • Use on either top or bottom cord of open web steel joist where cord gap is between .85”- 1.0875”
  • Use to hang items from Unistrut or to affix Unistrut bar to an open web steel joist
  • Low narrow profile allows installation within 6” of panel points
  • Quick and easy to pre-assemble and install
  • Use any length all thread rod in 1/4", 3/8”, or 1/2" diameter
  • Need heavy duty washer (2.5” diameter x 1.34” thick), all thread rod, and hex nuts for installation. Can be purchased separately through MCL Hangers
  • All parts manufactured in the United States
  • MCL Hangers for 3/8” and 1/2" meets standards for safety under UL203, ULC/ORD C203 and NFPA-13 Pipe Hanger Equipment for Fire Protection Service
  • Requires Certification

Documents


Specifications

Application:
Construction, Maintenance
Collection:
M1
Fits Pipe Size:
Up to 4 in
Material:
Iron-Copper, Copper Steel
Product Type:
Joist Hanger
Rod Size (in):
3/8 in
UL Listed:
Yes
Work Load Limit:
1500 lb