Call for Pricing
Call for Pricing
This product requires certification to purchase.

Concentric Open-Web Steel Joist Hanger with 1/2 in. Threaded Hole

You last purchased this on
 
MCL Hangers

M2 Concentric Open-Web Steel Joist Hanger with 1/2 in. Threaded Hole

Brand image
You last purchased this on
 
MCL Hangers

M2 Concentric Open-Web Steel Joist Hanger with 1/2 in. Threaded Hole

  • Fast #
  • Part #MM250T
  • Item #10335068
  • Manufacturer Part #M2.50T
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For new construction, building upgrades, floor plan changes and maintenance
  • Use on either top or bottom cord of open web steel joist where cord gap is between .85”-1.25”
  • Designed for roll formed top and bottom cords but will work on square corner cords as well. Will not work on Unistrut
  • Low narrow profile allows installation within 6” of panel points
  • Quick and easy to pre-assemble and install
  • Use any length all thread rod in 1/4", 3/8”, or 1/2" diameter
  • Need heavy duty washer (2.5” diameter x 1.34” thick), all thread rod, and hex nuts for installation. Can be purchased separately through MCL Hangers
  • All parts manufactured in the United States
  • MCL Hangers for 3/8” and 1/2" meets standards for safety under UL203, ULC/ORD C203 and NFPA-13 Pipe Hanger Equipment for Fire Protection Service
  • Requires Certification

Documents


Specifications

Application:
Construction, Maintenance
Collection:
M2
Fits Pipe Size:
Up to 8 in
Material:
Iron-Copper, Copper Steel
Product Type:
Joist Hanger
Rod Size (in):
1/2 in
UL Listed:
Yes
Work Load Limit:
4050 lb



Customers Also Bought
1–6 of 18 items
Part #GBRNFK
Item #40799
5 out of 5 Customer Rating
Requires Certification
Part #PF33846
Item #760266
3.6 out of 5 Customer Rating
Requires Certification
Part #PDWVCK
Item #8761
4.5 out of 5 Customer Rating
Requires Certification
Part #PDWV4K
Item #495
3.3 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing