This product requires certification to purchase.

21 x 340 ft. Polywrap for Ductile Iron Pipe

McWane

21 x 340 ft. Polywrap for Ductile Iron Pipe

  • Fast #
  • Part #PDIPPW21340
  • Item #1242087
  • Manufacturer Part #21X340 DIP PW
3.1 out of 5 Customer Rating
Brand image
McWane

21 x 340 ft. Polywrap for Ductile Iron Pipe

  • Fast #
  • Part #PDIPPW21340
  • Item #1242087
  • Manufacturer Part #21X340 DIP PW
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Type:
Poly Wrap
Length:
340 ft
Material:
Plastic
Material Type:
Polyethylene
Size:
21 in x 340 ft
Width:
21 in