This product requires certification to purchase.

30 in. Tyton Joint CL54 Ductile Iron Pipe

McWane

30 in. Tyton Joint CL54 Ductile Iron Pipe

  • Fast #
  • Part #DI54TJP30
  • Item #9319521
  • Manufacturer Part #DI54TJP30
3.7 out of 5 Customer Rating
Brand image
McWane

30 in. Tyton Joint CL54 Ductile Iron Pipe

  • Fast #
  • Part #DI54TJP30
  • Item #9319521
  • Manufacturer Part #DI54TJP30
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.50, ANSI A21.51, ANSI C110, ANSI C150, ANSI C151, ANSI C600
ASTM:
ASTM A-746
AWWA:
AWWA A-21.10, AWWA A-21.50, AWWA A-21.51, AWWA C-110, AWWA C-150, AWWA C-151, AWWA C-600
Ductile Iron Class:
CL54
Ductile Iron Pipe Type:
Ductile Iron Tyton Joint Pipe
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
PipeTubing Size:
30 in
Wall Thickness:
0.55 in