This product requires certification to purchase.

6 in. Slip Zinc CL50 Ductile Iron Pipe

McWane

6 in. Slip Zinc CL50 Ductile Iron Pipe

  • Fast #
  • Part #DI50SJZCPU
  • Item #7102097
  • Manufacturer Part #400601050011161
5 out of 5 Customer Rating
Brand image
McWane

6 in. Slip Zinc CL50 Ductile Iron Pipe

  • Fast #
  • Part #DI50SJZCPU
  • Item #7102097
  • Manufacturer Part #400601050011161
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 240
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Zinc
Ductile Iron Class:
CL50
Ductile Iron Pipe Type:
Ductile Iron Slip Joint Pipe
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
FM Approved:
No
Material:
Ductile Iron
NSF Certified:
No
PipeTubing Size:
6 in
UL Listed:
No