6 in. x 18 ft. x 0.31 in. Slip Zinc CL52 Ductile Iron Pipe
6 in. x 18 ft. x 0.31 in. Slip Zinc CL52 Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Simple
- Sturdy
- Reliable
- Made of flexible and resistant rubber, the Tyton® gasket provides a permanent water tight seal through radial compression provided by the pipe spigot within the finished joint
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.50, ANSI A21.51
- ASTM:
- ASTM A-746
- AWWA:
- AWWA C-110, AWWA C-150, AWWA C-151, AWWA C-600
- Application:
- Gravity System, Liquid, Water
- Coating:
- Zinc
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron Slip Joint Pipe
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- FM Approved:
- Yes
- Length:
- 18 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- PipeTubing Size:
- 6 in
- UL Listed:
- Yes
- Wall Thickness:
- 0.31 in