This product requires certification to purchase.

30 in. Tyton Joint CL52 Ductile Iron Cement-lined Pipe

McWane Ductile

30 in. Tyton Joint CL52 Ductile Iron Cement-lined Pipe

  • Fast #
  • Part #DI52TJP30
  • Item #9590367
  • Manufacturer Part #DI52TJP30
3.6 out of 5 Customer Rating
Brand image
McWane Ductile

30 in. Tyton Joint CL52 Ductile Iron Cement-lined Pipe

  • Fast #
  • Part #DI52TJP30
  • Item #9590367
  • Manufacturer Part #DI52TJP30
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Tyton joint pipe is manufactured by McWane ductile in 3-inch to 36-inch diameters in special "thickness class" and standard "pressure class" selections
  • As the most widely used gasketing system for pipe in North America and worldwide, the Tyton joint provides 5° of deflection, allowing easy pipeline routing around obstacles with minimal fittings
  • Tyton joint pipe is offered with various lining options, including single and double thickness cement, Protecto 401™ or bare
  • Exterior coating options include standard asphaltic paint, zinc, or bare
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.50, ANSI A21.51, ANSI A21.53, ANSI C150, ANSI C151, ANSI C153
AWWA:
AWWA A-21.50, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600
Ductile Iron Class:
CL52
End Connection 1:
Tyton Joint
End Connection 2:
Tyton Joint
End Connections:
Tyton Joint
Pipe Lining:
Cement-lined
PipeTubing Size:
30
Wall Thickness:
0.63 in