This product requires certification to purchase.

36 in. Tyton Joint CL52 Ductile Iron Cement-lined Pipe

McWane Ductile

36 in. Tyton Joint CL52 Ductile Iron Cement-lined Pipe

  • Fast #
  • Part #DI52TJP36
  • Item #9590368
  • Manufacturer Part #DI52TJP36
4.7 out of 5 Customer Rating
Brand image
McWane Ductile

36 in. Tyton Joint CL52 Ductile Iron Cement-lined Pipe

  • Fast #
  • Part #DI52TJP36
  • Item #9590368
  • Manufacturer Part #DI52TJP36
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Tyton joint pipe is manufactured by McWane ductile in 3-inch to 36-inch diameters in special "thickness class" and standard "pressure class" selections
  • As the most widely used gasketing system for pipe in North America and worldwide, the Tyton joint provides 5° of deflection, allowing easy pipeline routing around obstacles with minimal fittings
  • Tyton joint pipe is offered with various lining options, including single and double thickness cement, Protecto 401™ or bare
  • Exterior coating options include standard asphaltic paint, zinc, or bare
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Tyton Joint
End Connection 2
Tyton Joint
End Connections
Tyton Joint
Wall Thickness
0.73 in
Characteristics & Features
Ductile Iron Class
CL52
Pipe Lining
Cement-lined
PipeTubing Size
36 in
Warranty & Product Information
ANSI
ANSI A21.11, ANSI A21.4, ANSI A21.50, ANSI A21.51, ANSI A21.53, ANSI C150, ANSI C151, ANSI C153
AWWA
AWWA A-21.50, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153, AWWA C-600