16 in. Cast Iron Gasket
Sure Stop 350® 16 in. Cast Iron Gasket
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Collection:
- Sure Stop 350®
- Fitting Size 1:
- 16
- Fitting Sizes:
- 16 in
- Fitting Type:
- Gasket
- Material:
- Cast Iron
- Pressure - Maximum:
- 350 psi