15 psi Pressure Sensor
15 psi Pressure Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reliable pressure sensing for many applications
- Rugged all stainless steel construction
- Outstanding value
- The LT-5 pressure transmitters are designed to meet the rigorous demands of a wide range of liquid level measurement and control
- These sensors use a highly accurate pressure sensor assembly that holds up in hostile environments
- They feature a 316 SS body and a vented polyurethane jacket cable that is over-molded to the body to prevent water intrusion
- VDC 9 -28 VDC
-
Lead Law Compliant
Specifications
- Application:
- Pressure
- Cable Length (ft):
- 5 ft
- Diameter:
- 3/4 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Lead Law Compliant:
- Yes
- Length:
- 5-47/50 in
- Material:
- Stainless Steel, Plastic
- Material Type:
- Thermoplastic
- NEMA:
- NEMA 6P
- Power Source:
- DC
- Pressure - High:
- 15
- Pressure - Low:
- 0
- Temperature Range:
- -20 to 60 Deg C
- Tool Type:
- Pressure Sensor
- UL Listed:
- Yes
- Volts:
- 28VDC