100G Arctic Mitt Winter-Lined Gloves in Black/Tan, M
100G Arctic Mitt Winter-Lined Gloves in Black/Tan, M
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Water resistant Durah ide™ Leather Technology wraps the palm and tip of fingers providing rugged and durable protection.
- Water resistant canvas covers the back of the hand keeping the hand dry and preventing snagging.
- 100g 3M™ Thiosulfate™ combined with plush Sherpa lining wraps the hand, trapping heat, and keeping hands warm and comfortable.
- Heavy weight ribbed cuff combined with a canvas gauntlet helps create a seamless extension from a jacket and prevents the elements from leaking in.
- Strong plastic binder clips keep gloves together for storage.
Documents
Specifications
- Color Finish Name:
- Black, Tan
- Glove Size:
- M
- Height:
- 4 in
- Length:
- 11 in
- Material:
- Leather
- Reusable:
- Yes
- UPC:
- 781513667125
- Width:
- 5 in