COLDWORK CUT RESISTANT ORIGINAL HIVIZ XL
COLDWORK CUT RESISTANT ORIGINAL HIVIZ XL
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High-tensile strength liner provides 360° EN 388: 2016 Level D & ANSI A5 cut resistance
- Water resistant and wind proof hi-viz SoftShell helps with visibility while protecting hands from the elements
- 100g 3M Thinsulate® Insulation on back of hand and 40g on the palm provides warmth without compromising dexterity
- Machine washable
- Added palm padding helps reduce impacts and vibrations from tool use
- Touchscreen capable
- Water resistant polyurethane grip palm
- Reflective print ensures added visibility
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI/ISEA 138
- CE Approved:
- Yes
- Color Finish Name:
- Hi-Viz Yellow
- Depth:
- 2-1/5 in
- Disposable:
- No
- Energy Star Compliant:
- No
- Gender:
- Unisex
- Glove Size:
- XL
- Glove Type:
- Winter, Work, Insulated
- Height:
- 2-1/5 in
- Length:
- 11 in
- Material:
- Synthetic Fiber, Synthetic Leather, Plastic
- Material Type:
- Polyurethane
- Origin:
- Global
- Reusable:
- Yes
- Size:
- 11
- Type:
- MCWKSMGX91011
- Weight:
- 0.08 lb
- Width:
- 4-4/5 in