COLDWORK ORIGINAL SM BLK/GRY
COLDWORK ORIGINAL SM BLK/GRY
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thermoplastic Rubber (TPR) closure creates a secure fit to your wrist.
- Heavyweight fleece construction.
- Water-resistant SoftShell back of hand prevents the cold air from sneaking in.
- C40 3M Thinsulate Insulation traps warm air to help regulate your body temperature.
- Rugged Armortex® thumb saddle reinforcement.
- Touchscreen capable synthetic leather provides the perfect blend of dexterity and durability.
- Removable spring clip keeps your gloves organized for easy storage.
Documents
Specifications
- Color Finish Name:
- Grey, Black
- Depth:
- 9/10 in
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Winter, Work, Insulated
- Height:
- 9/10 in
- Length:
- 11 in
- Material:
- TPR, Synthetic Fiber, Fleece
- Reusable:
- Yes
- UPC:
- 781513650950
- Width:
- 4-1/5 in