Water-Resistant SoftShell Gloves in Grey and Black, XXL
Coldwork™ Original Water-Resistant SoftShell Gloves in Grey and Black, XXL
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thermoplastic Rubber (TPR) closure creates a secure fit to your wrist.
- Heavyweight fleece construction.
- Water-resistant SoftShell back of hand prevents the cold air from sneaking in.
- C40 3M Thinsulate Insulation traps warm air to help regulate your body temperature.
- Rugged Armortex® thumb saddle reinforcement.
- Touchscreen capable synthetic leather provides the perfect blend of dexterity and durability.
- Removable spring clip keeps your gloves organized for easy storage.
Documents
Specifications
- Collection:
- Coldwork™ Original
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Black
- Depth:
- 9/10
- Disposable:
- No
- Glove Size:
- XXL
- Glove Type:
- Winter, Work, Insulated
- Height:
- 9/10
- Length:
- 11-4/5
- Material:
- TPR, Synthetic Fiber, Fleece
- Material Type:
- Polyester, Polypropylene
- Reusable:
- Yes
- Thickness:
- 1 in
- Type:
- MCWKMG58012
- UPC:
- 781513650998
- Width:
- 4-1/2