COLDWORK PEAK SM BLK/GRY
COLDWORK PEAK SM BLK/GRY
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Extended gauntlet cuff with adjustable ladder lock pull tab.
- Water-repellent SoftShell outer.
- 5mm padded knuckle protection.
- PrimaLoft® 100g Gold performance insulation.
- Rugged Armortex® thumb saddle reinforcement and fingertip reinforcement.
- Waterproof barrier keeps your hands dry and warm in rain, sleet or snow.
- Rugged Armortex® palm resists water and restores grip.
- Touchscreen capable index finger keeps you connected in cold conditions.
- Removable spring clip keeps your gloves organized for easy storage.
Documents
Specifications
- Color Finish Name:
- Grey, Black
- Depth:
- 2-1/5 in
- Disposable:
- No
- Glove Size:
- S
- Glove Type:
- Winter, Work, Insulated
- Height:
- 2-1/5 in
- Length:
- 12-7/10 in
- Material:
- Synthetic Leather
- Reusable:
- Yes
- UPC:
- 781513651568
- Width:
- 4-2/5 in