Size XL Plastic Palm, Synthetic Fiber and Synthetic Leather Reusable Cut Resistant Winter Gloves in Black and Hi-Viz Yellow
ColdWork™ Size XL Plastic Palm, Synthetic Fiber and Synthetic Leather Reusable Cut Resistant Winter Gloves in Black and Hi-Viz Yellow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 100g 3M Thinsulate® insulation on back of hand and 40g on the palm provides warmth without compromising dexterity
- High-tensile strength liner provides 360° EN 388: 2016 Level D & ANSI A5 cut resistance
- Water resistant and wind proof hi-viz SoftShell helps with visibility while protecting hands from the elements
- Reflective print ensures added visibility
- Water resistant polyurethane grip palm
- Added palm padding helps reduce impacts and vibrations from tool use
- Touchscreen capable
- Machine washable
Specifications
- ANSI:
- ANSI Abrasion 4, ANSI Cut Level A5, ANSI/ISEA 138
- Collection:
- ColdWork™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Hi-Viz Yellow
- Depth:
- 1-1/5 in
- Glove Size:
- XL
- Glove Type:
- Cold Weather, Construction, Insulated, Maintenance & Repair, Manufacturing, Material Handling, Towing and Transportation, Winter, Work, Cut Resistant
- Height:
- 1-1/5 in
- Length:
- 11 in
- Material:
- Plastic, Synthetic Fiber, Synthetic Leather
- Material Type:
- Polyurethane
- Reusable:
- Yes
- UPC:
- 781513663332
- Width:
- 5 in