Size 11 Synthetic and DuraHide® Leather Driver Cut ResisBrownt Gloves in Brown
Durahide™ Size 11 Synthetic and DuraHide® Leather Driver Cut ResisBrownt Gloves in Brown
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Comfortable stretch-elastic cuff provides easy on and off flexibility.
- High-tensile strength liner provides 360° EN 388: 2016 Level F & ANSI A9 cut resistance.
- Top grain DuraHide leather protects the back of your hands while you work.
- DuraHide leather protects your palm with extreme abrasion resistance.
- Gunn cut finger design repositions vulnerable seams for improved durability.
Documents
Specifications
- ANSI:
- ANSI/ISEA Cut Level A9
- Collection:
- Durahide™
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Glove Size:
- 11
- Glove Type:
- Automotive, Construction, Industrial, Mining, Oil and Gas Industry
- Material:
- Synthetic
- Reusable:
- Yes
- UPC:
- 781513637906