This product requires certification to purchase.

Size 12 Synthetic and DuraHide® Leather Driver Cut ResisBrownt Gloves in Brown

Mechanix Wear

Durahide™ Size 12 Synthetic and DuraHide® Leather Driver Cut ResisBrownt Gloves in Brown

  • Fast #
  • Part #MLDC75012
  • Item #8318563
  • Manufacturer Part #LD-C75-012
4.1 out of 5 Customer Rating
Brand image
Mechanix Wear

Durahide™ Size 12 Synthetic and DuraHide® Leather Driver Cut ResisBrownt Gloves in Brown

  • Fast #
  • Part #MLDC75012
  • Item #8318563
  • Manufacturer Part #LD-C75-012
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 3000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Comfortable stretch-elastic cuff provides easy on and off flexibility.
  • High-tensile strength liner provides 360° EN 388: 2016 Level F & ANSI A9 cut resistance.
  • Top grain DuraHide leather protects the back of your hands while you work.
  • DuraHide leather protects your palm with extreme abrasion resistance.
  • Gunn cut finger design repositions vulnerable seams for improved durability.
  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA Cut Level A9
Collection:
Durahide™
Color Finish Category:
Browns
Color Finish Name:
Brown
Glove Size:
12
Glove Type:
Automotive, Construction, Industrial, Mining, Oil and Gas Industry
Material:
Synthetic
Reusable:
Yes
UPC:
781513637913